Shop All Abrasive Rolls
3M
Sanding Disc Roll, 5 in.
Mfr # 01421
Zoro # G8654247
product price: $91.79
/ea
Sold in multiples of 6 for $550.74
Free Shipping & Returns
$550.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P280
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Very Fine
- Series 216U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 01421
- Zoro # G8654247
- UPC # 00051144014217
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Grit | P280 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Very Fine |
Series | 216U |
Abrasive Type | Coated |
Backing Weight | A |
Vacuum Hole Design | No Hole |
Abrasive Grade | Very Fine |
Color | Yellow, Gold |
Disc Backing Material | Paper |
Discs per Roll | 175 |
Rolls/Case | 6 |
Abrasive Grit | 240 / P280 |
Item | PSA Disc Roll |
Product Type | PSA Disc Roll |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P280, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS DEBURRING BLADE BRASS & CAST IRON- PK 10 (GN482B)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 220G, PK80 (61500176096)
- CENTURY DRILL & TOOL Century Drill 76853 Bench Grinder Wire Wheels 5" Dia. Steel Crimped (76853)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 1" dia. (7000000722)
- 3M 01111, STIK RED DISC ROLL, 316U, 6XNH, P220A, 100PK (7000119768)
- 3M Finesse-it, Film Disc Roll, 3", A7, PK4 (7100057075)
- 3M Paper Disc Roll, 5in.dia., P120, PK4 (7000119543)
- 3M Disc Film, 180 Grit, Aluminum Oxide (82467)
- 3M Abrasive Utility Roll, Grit P60, Maroon (7000118515)
- 3M HookitPrplFinishingFilmDsc 30569 5, PK200 (30569)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P320 Grit (9A-570-320)
- 3M Abrasive Rolls