Shop All Adhesive Discs
3M
Sanding Disc, Medium, 80, 4 in. Dia., PK50
Mfr # 7010294664
Zoro # G5090471
product price: $59.19
/pk 50, $1.18/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Grit 80
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010294664
- Zoro # G5090471
- UPC # 00051144208975
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4" |
Overall Diameter | 4 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 4 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Golden Finish-2 6" Grip (OS-241-GF2)
- MERIT High Performance Mini Flap Wheel2 x 1-1/ (08834137183)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 60 Grit (45753)
- ZORO SELECT End Brush, Crimped, 1/4 dia., SS (66252839086)
- 3M Low Profile Dsc Pad, 20454, 6inx3/8inx5/16-24 Extrnl, D/F, 10/pk (20454)
- 3M PSA Sanding Disc, Poly, 5in, P800G, PK400 (60010023715)
- 3M Roloc Surface Conditioning Disc Tr, 2"X Nh, Grit A Medium0 (48011-05527)
- 3M PSA Sanding Disc, Grit 800, 5" dia., PK100 (7100199694)
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- 3M Surface Conditioning Disc, Roloc Cloth Disc 361F, 2", Grit P120 (51144-22403)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 10 In, 60 Grit (66261136602)
- 3M Adhesive Discs