Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, Gold, 600 Grit, PK100
Mfr # 60440140998
Zoro # G4579471
product price: $51.45
/pk 100, $0.51/ea
Sold in multiples of 5 for $257.25
$257.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design Multi-Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440140998
- Zoro # G4579471
- UPC # 051141208336
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | P600 |
Abrasive Type | Open Coat |
Backing Weight | A |
Color | Gold |
Series | 216U |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grit | 360 / P600 |
Disc Backing Material | Paper |
Abrasive Grade | Extra Fine |
Backing Material | Paper |
Resistance Properties | Load |
Number of Vacuum Holes | Multi-Hole |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grade Super Fine, Grit P600, Overall Diameter 3 in, Series 216U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Gold, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66261138456)
- GORDON BRUSH 3x19 Row 0.006" CS Wire, 13-3/4" Curved Wood Handle Plater's Brush (403CS006G)
- DRILL AMERICA 5/8"x9/16" Ball End Carbide Burr 1/4 Shank (DULSD6)
- FLEX-HONE TOOL BC95M60BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 60 Grit, Boron Carbide (BC) (BC95M60BC)
- 3M Wetordry 99421NA Sand Paper, 320-Grit, Paper Backing, Silicone Carbide, Black (99421NA)
- 3M Paper Disc, Gold, 500, 6 in. Dia, PK50 (7000119618)
- 3M Hook-and-Loop Paper Disc, Gold, PK50 (7100010665)
- 3M Hookit Film Disc 375L, 5 x NH P1200, 50/ (7000045401)
- 3M PURPLE DISC 6" P1500 HOOKIT 50/BX (3M30667)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100252818)
- 3M Gold Paper Disc Roll, 5"xNH P150 A-weight (7000028127)
- 3M Hook & Loop Sanding Discs