Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, Gold, 500, 5 in. Dia, PK50
Mfr # XA012057742
Zoro # G4579961
product price: $48.69
/pk 50, $0.97/ea
Sold in multiples of 5 for $243.45
$243.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design Non-Vacuum
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # XA012057742
- Zoro # G4579961
- UPC # 051141555058
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | P500 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Backing Weight | C |
Color | Gold |
Abrasive Grade | Extra Fine |
Disc Backing Material | Paper |
Backing Material | Paper |
Series | 236U |
Abrasive Grit | 340 / P500 |
Number of Vacuum Holes | Multi-Hole |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 5 in, Series 236U, Number of Vacuum Holes Multi-Hole, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Abrasive Roll, 2x50 yd., A/O, 120G (63085)
- ECONOLINE Blast Media, Economix, Size 4, 50 lb. (528004Z-50)
- PFERD Carbide Bur - Oval Shape, ALU Cut - 1/2" x 7/8" x 1/4" Shank - SE-5 (24655)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 80G (08834183493)
- 3M PAINTERS DISC PAD W/HOOKIT, 05778, 6 (7000119757)
- 3M Sanding Disc, 400 Grit, 3 in. Dia, PK50 (60440273161)
- 3M Paper Disc, 5" dia., Grade P400 (60650028537)
- 3M Film Disc 360L, P320, 5"X NH (7100150135)
- 3M 7" GREEN BRISTLE PAD - EA (3M27685-4)
- 3M Hook-and-Loop Sanding Disc, 6 in. (7100078152)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", Fine (07R454)
- 3M Hook & Loop Sanding Discs