Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, Gold, 400, 3 in., PK100
Mfr # 7000144085
Zoro # G4579480
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Multi-Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000144085
- Zoro # G4579480
- UPC # 00051141208329
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 3 in, Series 216U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Gold, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum Disc Pad, 6" dia. (50632)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Medium, 60 Grit (66261136190)
- NAMPOWER BRUSH NAMPOWER ADT5018180 Abrasive Disc Brush, Turbine Style, 50mm Diameter, 18mm Trim, 180 Grit (ADT5018180)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit (45463)
- 3M Sanding Disc, 5 in. (7010029934)
- 3M Film Disc, 6 in. Dia, Aluminum Oxide, PK75 (7100111602)
- 3M Gold Paper Disc Roll, P400 A-weight, 5"xNH (216U 898)
- 3M Wetordry 99420NA Sand Paper, 400-Grit, Paper Backing, Silicone Carbide, Black (99420NA)
- 3M Film Disc, Gold, 80 Grit, 3 in. Dia, PK50 (7010361561)
- 3M Abrasive Foam Disc, 5", P3000, PK60 (02096)
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK2 (8A-241-2000RP)
- 3M Hook & Loop Sanding Discs