Shop All Adhesive Discs
3M
Sanding Disc, Fine, 120, 6 in. Dia., PK50
Mfr # 7010361778
Zoro # G5090289
product price: $89.85
/pk 50, $1.80/ea
Sold in multiples of 5 for $449.25
Free Shipping & Returns
$449.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P120
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010361778
- Zoro # G5090289
- UPC # 00051144214976
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Item | Sanding Disc |
Grit | P120 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | P120 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Packaged In | BOX |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Resistance Properties | Wear, Heat, Tear |
Coating Coverage | Closed |
Number of Vacuum Holes | Non-Vacuum |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P120, Overall Diameter 6 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" Knot Wire Cup Brush, 5/8"-11 (A-98463)
- CONTINENTAL ABRASIVES 6" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-60HLNH)
- 3M 3M„¢ Scotch-Brite„¢ Ultra Fine Hand Pad 7448 6" x 9" Silicon Carbide ULF Grit-60 Pads (7100089226)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- 3M Hookit Hand File Board, 05744, 2-3/4inx1 (05744)
- 3M Stikit Sheet Pad 20432, 3inx4inx1/2 in, (20432)
- 3M PSA Sanding Disc, Grit 220, 5" dia., PK100 (7100199702)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (05655)
- 3M PSA Sanding Disc, Grit 400, 5" dia., PK100 (7100199692)
- 3M Disc Roll, 6", Gold, PK175 (1434)
- NORTON ABRASIVES Large Diameter Cloth PSA Disc, 12" (66254416175)
- 3M Adhesive Discs