Shop All Adhesive Discs
3M
Sanding Disc, Fine, 100, PK50
Mfr # 60440201840
Zoro # G5090620
Sold in multiples of 4 for $202.36
$202.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Grit P100
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 60440201840
- Zoro # G5090620
- UPC # 051144013319
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3" |
Overall Diameter | 3 in |
Details
Item | Sanding Disc |
Grit | P100 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | 100 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Packaged In | BOX |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Product Type | PSA Disc |
Resistance Properties | Wear, Heat, Tear |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P100, Overall Diameter 3 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flap Disc, Type 29, 5" dia., 60 Grit (78072775469)
- PFERD 12 Piece Bur Set - 1/8" Shank - Plastic Case, Double Cut (26526)
- PFERD Coated Belt, Zirc, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Zirconia Alumina (49885)
- ECONOLINE Blast Cabinet-60 X 48 Wd (101701WD-A)
- 3M Sanding Disc, Fine, 120, 6 in. Dia., PK50 (7010361778)
- 3M PSA Roll, NoHole, 2-3/4 In, P220G, PK10 (02594)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 80G, PK10 (7000120239)
- 3M Sanding Sponge, 4-1/2" x 5-1/2", PK120 (02606)
- 3M Trizact Finesse-it Film Dsc Rl 466LA, 3/4 (466LA)
- 3M Adhesive Discs