Shop All Adhesive Discs
3M
Sanding Disc, Fine, 100, 6 in. D, PK50
Mfr # 7010326520
Zoro # G5090535
product price: $86.15
/pk 50, $1.72/ea
Sold in multiples of 5 for $430.75
Free Shipping & Returns
$430.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P100
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010326520
- Zoro # G5090535
- UPC # 00051144208760
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Item | Sanding Disc |
Grit | P100 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Fine |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | P100 |
Disc Backing Material | Cloth |
Abrasive Grade | Medium |
Backing Weight | X |
Color | Brown |
Packaged In | BOX |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Coating Coverage | Closed |
Product Type | PSA Disc |
Resistance Properties | Wear, Heat, Tear |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P100, Overall Diameter 6 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Medium, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Motor Assembly (414414)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (07660749221)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Medium, Ceramic, Blaze R980P, Orange (66261042565)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 3, 3in, Blfire (77696090174)
- 3M PSA Sanding Disc, SC, Papr, 12in, 240G, PK100 (7010363760)
- 3M PSA Sanding Disc, Grit 220, 5" dia., PK100 (7100199702)
- 3M Hookit Film Disc 375L, 5inxNH P320, 50/inner 250/pk (7100106647)
- 3M Low Profile Dsc Pad, 20454, 6inx3/8inx5/16-24 Extrnl, D/F, 10/pk (20454)
- 3M Film Disc Roll, 5"x NH, Type D, Die 500X (366L 316)
- 3M Sanding Disc, Coarse, 40, PK50 (60440202517)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P180GSC (66254487441)
- 3M Adhesive Discs