Shop All Adhesive Discs
3M
Sanding Disc, Extra Coarse, 36, PK50
Mfr # 7000118919
Zoro # G5090438
product price: $47.99
/pk 50, $0.96/ea
Sold in multiples of 4 for $191.96
$191.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Grit 36
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118919
- Zoro # G5090438
- UPC # 00051144209132
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2" |
Overall Diameter | 2 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 2 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Cup Wire Brush, Arbor, 4" (93124)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47153)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.012" dia. (66254442934)
- VSM 12" Diameter PSA Sanding Disc, Aluminum Oxide, 280G, J-Weight, PK 10 (351877)
- 3M Low Profile Dsc Pad, Silver Face, Red Foam, 5inx3/8in, 10/pk (85104)
- 3M Low Profile Dsc Pad, 20454, 6inx3/8inx5/16-24 Extrnl, D/F, 10/pk (20454)
- 3M PSA Sanding Disc, Cloth, 5in, P120G, PK250 (60440202392)
- 3M PSA Sanding Disc, SC, Mesh, 15in, 150G, PK12 (70070996429)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 80G, PK12 (70070996171)
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 60G, PK10 (7000120238)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 180G, X-Weight, PK 10 (248447)
- 3M Adhesive Discs