Shop All Adhesive Discs
3M
Sanding Disc, Extra Coarse, 36, PK10
Mfr # 7010360717
Zoro # G5090228
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 16"
- Grit 36
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010360717
- Zoro # G5090228
- UPC # 00051144888900
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 16" |
Disc Diameter | 16" |
Overall Diameter | 16 in |
Details
Item | Sanding Disc |
Grit | 36 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Extra Coarse |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | 36 |
Disc Backing Material | Cloth |
Abrasive Grade | Extra Coarse |
Backing Weight | X |
Color | Brown |
Packaged In | BOX |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Resistance Properties | Wear, Heat, Tear |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 36, Overall Diameter 16 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Extra Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLITZ FLITZ PB101-50 Original Buff Ball With 1.76 oz Paste Polish - Large 5" (PB101-50)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442997)
- DRILL AMERICA 1" 80 Grit Aluminum Oxide Handy Roll (DEW180)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Zirconia, ZK713X (103469)
- 3M PSA Sanding Disc, Cloth, 12in, P100G, PK10 (7000118894)
- 3M Stikit Film Disc Roll 375L, 5inxNH P80, (375L)
- 3M Paper Disc, Medium, 60, Brown, 10 in., PK10 (7010326501)
- 3M PSA Paper Disc, Extra Coarse, Brown, PK10 (7000118898)
- 3M PSA Sanding Disc, SC, Mesh, 20in, 60G, PK12 (7007099618)
- 3M PSA Paper Disc, Coarse, Brown, 12 in., PK10 (7010294665)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 50G (30536ZA)
- 3M Adhesive Discs