Shop All Adhesive Discs
3M
Sanding Disc, Coarse, 40, PK50
Mfr # 60440202517
Zoro # G5090270
product price: $120.99
/pk 50, $2.42/ea
Sold in multiples of 5 for $604.95
Free Shipping & Returns
$604.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 40
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440202517
- Zoro # G5090270
- UPC # 051144217311
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Item | Sanding Disc |
Grit | 40 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Backing Material | Cloth |
Series | 348D |
Abrasive Type | Coated |
Abrasive Grit | 40 |
Disc Backing Material | Cloth |
Abrasive Grade | Coarse |
Backing Weight | X |
Color | Brown |
Packaged In | BOX |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Resistance Properties | Wear, Heat, Tear |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Closed |
Product Type | PSA Disc |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit 40, Overall Diameter 6 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 18 in. L X 3 in. W Assorted Grit Zirconium Oxide Sanding Belt 5 pk (DCB318ASTS05G)
- WIDIA Carbide Bur, Cylindrical-End Cut, 5/8 (M41259)
- ARC ABRASIVES Blending Disc, 2in, 24 Grit, TR, PK100 (71-31649K)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, ALU / NF Cut (26550)
- 3M Gold Disc, 6", 80 Grit, PK300 (7100030962)
- 3M Hookit Hand File Board, 05744, 2-3/4inx1 (05744)
- 3M PSA Sanding Disc, 80 Grit, 5" Dia., PK250 (900DZ)
- 3M Low Profile Finishing Dsc Pad, 6inx11/16in 5/16-24 Ext, 10/pk (05546)
- 3M PSA Sanding Disc, SC, Mesh, 19in, 60G, PK12 (70070996239)
- 3M 236u Stikit 5 in. 120 Grit (051144-86490)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 In, P120GSC (66254487447)
- 3M Adhesive Discs