Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, Aluminum Oxide, PK100
Mfr # 7100112002
Zoro # G4579499
product price: $49.55
/pk 100, $0.50/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Multi-Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100112002
- Zoro # G4579499
- UPC # 00051141208312
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 3 in, Series 216U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Gold, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10 Wire Wheel (08870-12)
- NAMPOWER BRUSH ADH16P-NAMPOWER Abrasive Disc Brush Holder-Standard Collet Flow Thru, 16MM Plain (ADH16P)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132137)
- WEILER Burr-Rx 14MM-Dia Brush, .026/120CG Crimped Fill, 1" Brush Len, 3-1/2" (22610)
- 3M Film Disc, Purple, Super Fine, PK50 (7100010767)
- 3M Paper Disc, Gold, Very Fine, 5 in. Dia, PK50 (7100010687)
- 3M Cloth Disc 281W, 8" x NH, P600 (281W 125)
- 3M Paper Disc, Gold, 180 Grit, 6 in. Dia, PK50 (7000119583)
- 3M Hook-and-Loop Paper Disc, Gold, PK50 (7100010665)
- 3M Film Disc, Gold, Very Fine, 6 in. Dia, PK100 (7000119428)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247534)
- 3M Hook & Loop Sanding Discs