Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, 8 In. Dia., 80G, PK125
Mfr # 00521
Zoro # G6026702
product price: $455.99
/pk 125, $3.65/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design Non-Vacuum
- Grade Medium
- Abrasive Material Silicon Carbide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00521
- Zoro # G6026702
- UPC # 00051131005211
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 8" |
Disc Dia. | 8" |
Overall Diameter | 8 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Medium |
Abrasive Material | Silicon Carbide |
Grit | 80 |
Abrasive Type | Open Coat |
Color | Green |
Disc Backing Material | Paper |
Abrasive Grit | 80 / P80 |
Series | 255U |
Backing Material | Paper |
Backing Weight | E |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Medium |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Resistance Properties | Heat |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grade Coarse, Grit 80, Overall Diameter 8 in, Series 255U, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Green, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAINT-GOBAIN ABRASIVES Norton 66261126295 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P180 Grit (66261126295)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61302)
- ALC Pressure Nozzle Kit (40292)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Medium (24000 Trip-M-B)
- 3M Paper Disc, Gold, 500, 6 in. Dia, PK50 (7000119618)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247525)
- 3M SAND DISC 80G 5X5"" 5PK (DISC5IN5PK80)
- 3M Paper Disc, Gold, Fine, 100 Grit, 6 in., PK50 (7000119580)
- 3M Gold Film Disc 255L, P240, 5"x NH, PK100 (961)
- 3M Hook-and-Loop Sanding Disc, Grit 180, PK50 (7100199419)
- UNITED ABRASIVES/SAIT HookandLoopAlmOxide3S5in320X50PK (36568)
- 3M Hook & Loop Sanding Discs