Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, 6 in.
Mfr # 7100078156
Zoro # G1864095
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design No Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100078156
- Zoro # G1864095
- UPC # 00051141555102
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 6 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Finishing Drum, 4-1/2"x2", Coarse (07M422)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/4inWx1/4in (66261199696)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- PFERD DepressedGrindWhl, 5/8"-11CN, ThreadHle (61220)
- 3M HOOK IT DISC RED 6" 220 GRIT BOX/50 (3M1142)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249821)
- 3M Paper Disc, 180 Grit, Aluminum Oxide, PK50 (7000119280)
- 3M Sanding Disc, 5 in. (7010029933)
- 3M Cloth Disc, 180+ Grit, 6" Dia, Purple, PK250 (7100281804)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247534)
- MIRKA Mesh Grip, Disc, 8", P120 Grit, PK50 (9A-252-120)
- 3M Hook & Loop Sanding Discs