Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, 500 Grit, 3 in. Dia, PK100
Mfr # 60440140923
Zoro # G4579596
product price: $77.79
/pk 100, $0.78/ea
Sold in multiples of 5 for $388.95
Free Shipping & Returns
$388.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Multi-Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440140923
- Zoro # G4579596
- UPC # 051141208268
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Multi-Hole |
Grade | Super Fine |
Abrasive Material | Aluminum Oxide |
Grit | P500 |
Abrasive Type | Open Coat |
Abrasive Grit | 340 / P500 |
Backing Material | Film |
Series | 360L |
Backing Weight | 3 mil |
Abrasive Grade | Extra Fine |
Item | Hook-and-Loop Sanding Disc |
Disc Backing Material | Film |
Color | Purple |
Number of Vacuum Holes | Multi-Hole |
Coating Coverage | Open |
Resistance Properties | Load |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 3 in, Series 360L, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243876)
- 3M Cloth Util Roll 1.5Inx50Yd 80J (05030)
- NORTON ABRASIVES Plain Floor Rubbing Brick, 24G, PK6 (61463653294)
- DEWALT 7" double row diamond cup grinding wheel blister (DW4775)
- 3M 7" GREEN BRISTLE PAD - EA (3M27685-4)
- 3M Hookit Film Disc 375L, 3 x NH P600, 50/i (7100027160)
- 3M SAND DISC 80G 5X5"" 10PK (Disc5in10pk80)
- 3M Film Disc, Gold, 120 Grit, 3 in. Dia, PK50 (7010326978)
- 3M Film Disc, 6 in. Dia, Aluminum Oxide, PK75 (7100111602)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247101)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven (66261170181)
- 3M Hook & Loop Sanding Discs