Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, 5 in.
Mfr # 7000046226
Zoro # G3007859
product price: $4.15
/ea
Sold in multiples of 50 for $207.50
$207.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade A300
- Abrasive Material Silicon Carbide
- Grit 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000046226
- Zoro # G3007859
- UPC # 00048011338491
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Open, Grade Very Fine, Grit A300, Overall Diameter 5 in, Series 337DC, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" M-BRAD® WF Wheel Brush - 5/8" A.H., .040 Ceramic Ox. - 120 Grit (84211)
- HOMAX #0 Rhodes American Steel Wool Pad Fine, PK 16 (106603-06)
- DISCO Conditioning Discs, Coarse, 3", Brown, PK25 (15097PK)
- MIRKA Surface Prep Disc Maroon 2" (67-200-MM)
- 3M Wetordry 99422NA Sand Paper, 220-Grit, Paper Backing, Silicone Carbide, Black (99422NA)
- 3M Green Fre-Cut Disc Rolls Stikit 80D 6In 100/Roll (1506)
- 3M Cloth Disc Roll 341D, 60 X-wght, 5"xNH (341D 334)
- 3M Hook-and-Loop Sanding Disc, Grit 600, PK50 (7100199261)
- 3M Hookit Cln Sndng Dsc Pad Hook Saver 2832 (28326)
- 3M Film Disc, 360L, P600, 5"X NH (7100142945)
- MIRKA 5 in. 150 Grit Abranet Ace Mesh Grip Disc, Light Maroon (MAAC.232.150)
- 3M Hook & Loop Sanding Discs