Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, 320 Grit, 6 in. Dia, PK100
Mfr # XA012058005
Zoro # G4579611
product price: $140.99
/pk 100, $1.41/ea
Sold in multiples of 5 for $704.95
Free Shipping & Returns
$704.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6 in
- Vacuum Hole Design Non-Vacuum
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # XA012058005
- Zoro # G4579611
- UPC # 051141208015
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | P320 |
Abrasive Type | Coated |
Abrasive Grit | 280 / P320 |
Color | Purple |
Series | 360L |
Abrasive Grade | Very Fine |
Disc Backing Material | Film |
Backing Weight | 3 mil |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Film |
Number of Vacuum Holes | Multi-Hole |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 6 in, Series 360L, Number of Vacuum Holes Multi-Hole, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45232)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 5D (7000120889)
- SHAVIV Deburring Tool Set, HSS, w/E200 Blade (155-29078)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 40 Grit (71-10914HE)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247529)
- 3M Sanding Disc, 1000 Grit, 5 in. Dia, PK100 (7010029940)
- 3M Hookit Film Disc 360L, 3inxNH P400, 50/inner 200/pk (7000118492)
- 3M Green Fre-Cut Disc Rolls Stikit 80D 6In 100/Roll (1506)
- 3M Stikit Vibrator Sander Roll 426U, 4-1/2inx10yd150 A-wt, 10/pk (7010362352)
- 3M Wetordry 99420NA Sand Paper, 400-Grit, Paper Backing, Silicone Carbide, Black (99420NA)
- CONTINENTAL ABRASIVES 6" X Weight Cloth Aluminum Oxide 80 Grit PSA Disc (SD-60PAN080)
- 3M Hook & Loop Sanding Discs