Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, 3 in.
Mfr # 7000119599
Zoro # G3007770
product price: $0.84
/ea
Sold in multiples of 50 for $42.00
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000119599
- Zoro # G3007770
- UPC # 00051141555171
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 3 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Multi-Hole, Color Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 5D (11-53905Z1)
- MIRKA Foam Finesse Polish Pad, 8"x1.25", Black (MPADBF-8)
- CONTINENTAL ABRASIVES 6" x 5/16"-24 Hook & Loop No Hole DA Sander Pad (SD-60HLNH)
- X1 TOOLS 240 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0240-HSx100)
- 3M Hook-and-Loop Disc BU Pad, 6D (906)
- 3M Paper Disc, Gold, 180 Grit, 6 in. Dia, PK50 (7000119583)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252419)
- 3M Film Disc, Purple (60455098164)
- 3M Hookit Clean Sanding Dsc 360L, 20891, 3in P600,500/pk (7000118633)
- 3M Paper Disc, 400 Grit, Aluminum Oxide, PK50 (7100010666)
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK10 (8A-240-2000)
- 3M Hook & Loop Sanding Discs