Shop All Adhesive Discs
3M
Sanding Disc, 3 in.
Mfr # 60440201873
Zoro # G3007649
product price: $1.19
/ea
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P180
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
- Backing Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60440201873
- Zoro # G3007649
- UPC # 051144013289
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 3" |
Overall Diameter | 3 in |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grit P180, Overall Diameter 3 in, Product Type PSA Disc, Series 348D, Resistance Properties Wear, Heat, Tear, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .005, HC Steel, 1/4" dia. (05025)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK2 (CP-002-2P)
- 3M PSA Disc Roll, No Hole, 6 In, 60G, AlO, PK400 (7000118090)
- CONTINENTAL ABRASIVES 3" Quick Change Style Surface Conditioning Disc Fine (Blue) (Q-SC3F)
- 3M Sanding Disc, Extra Coarse, 30 in Dia, PK10 (60440202228)
- 3M Low Profile Finishing Dsc Pad, 6inx11/16in 5/16-24 Ext, 10/pk (05546)
- 3M Sanding Disc, Extra Coarse, 36, PK10 (7010360717)
- 3M Stikit Disc Pad 28772, 6inx3/4 in 5/16-24 External, 10/pk (28772)
- 3M PSA Sanding Disc, SC, Open, 17in, 60G, PK12 (7007099634)
- 3M PSA Disc Roll, No Hole, 6 In, 80G, AlO, PK400 (7000118092)
- DYNABRADE PSADisc, 6", NV60G, PK50 (91553)
- 3M Adhesive Discs