Shop All Hook & Loop Sanding Discs
3M
Sanding Disc, 1000 Grit, 5 in. Dia, PK100
Mfr # 7010029940
Zoro # G4579666
product price: $95.65
/pk 100, $0.96/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Multi-Hole
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010029940
- Zoro # G4579666
- UPC # 00051131017122
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Ultra Fine, Grit P1000, Overall Diameter 5 in, Series 360L, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443005)
- DMT Sharpening Whestone, 9 Micron (W6EP)
- NORTON ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, Turn On Off (63642543205)
- FINISH 1ST Fiber Disc, 36 Grit, 8000 Max. RPM, PK25 (3135035)
- 3M Paper Disc, Gold, 500, 6 in. Dia, PK50 (7000119618)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100252419)
- 3M Green Fre-Cut Disc Rolls Stikit 80D 6In 100/Roll (1506)
- 3M Gold Paper Disc Roll, 5"x NH 5 Holes P400 (216U 707)
- 3M Film Disc, Purple, Super Fine, PK50 (7100010767)
- 3M Paper Disc, Gold, Fine, 100 Grit, 6 in., PK50 (7000119580)
- MERIT Disc Backup Pad (08834184079)
- 3M Hook & Loop Sanding Discs