Shop All Sanding Belts
3M
Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon
Mfr # 767F
Zoro # G205375542
product price: $276.99
/pk 200, $1.38/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
- Series 767F
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 767F
- Zoro # G205375542
- UPC # 00638060898116
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 18 in |
Belt Width x Length | 1/2 in W x 18 in L |
Overall Width | 1/2 in |
Belt Dimensions | 1/2x18 |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 80 |
Series | 767F |
Color | Maroon |
Backing Material | Polyester |
Backing Weight | YF |
Abrasive Grade | Medium |
Flexibility Type | Full |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Belt Backing | Y Wt Cloth |
Belt Grit | 80 |
Type - Grit | Coated - 80 |
Abrasive Type - Grade | Coated |
Backing Material & Wt | YF Wt Polyester |
Type - Backing material-wt - flexibility | Coated - Polyester - YF - Full |
Coating Coverage | Open |
Abrasive Grit | 80 / P80 |
Belt Joint Type | Butt Joint |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series 767F, Grade Not Applicable, Overall Length 18 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Benchstone, Coarse/Fine, 4x1.75 Inx5/8 In (61463685440)
- CGW ABRASIVES Surf Grinding Whl, 7x1/4x1-1/4, T1 (34608)
- CGW ABRASIVES Surf Grinding Whl, 7x0.5x1-1/4, T1 (34321)
- CONTINENTAL ABRASIVES 5" 100 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN100)
- 3M Belt Sanding Pwr 3X24In 36Grit (27393)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- 3M File Belt Sander Attachment Arm, Thin 28 (28369)
- 3M Cloth Belt 577F, 1/2inx12 in 120 YF-weight, 50/inner 200/pk (7010363107)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- SCOTCH-BRITE Sanding Belt, 25 in W, 60 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BF (7010329277)
- 3M Sanding Belts