Shop All Sanding Belts
3M
Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon
Mfr # 767F
Zoro # G705375622
product price: $368.99
/pk 200, $1.84/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
- Series 767F
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 767F
- Zoro # G705375622
- UPC # 00638060898604
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 24 in |
Belt Dimensions | 1/2x24 |
Overall Width | 1/2 in |
Belt Width x Length | 1/2 in W x 24 in L |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 60 |
Series | 767F |
Color | Maroon |
Backing Material | Polyester |
Backing Weight | YF |
Coating Coverage | Open |
Belt Backing | Y Wt Cloth |
Belt Joint Type | Butt Joint |
Abrasive Type - Grade - Grit | Coated - 60 / P60 |
Abrasive Grit | 60 / P60 |
Type - Grit | Coated - 60 |
Belt Grit | 60 |
Type - Backing material-wt - flexibility | Coated - Polyester - YF - Full |
Abrasive Grade | Coarse |
Flexibility Type | Full |
Backing Material & Wt | YF Wt Polyester |
Abrasive Type - Grade | Coated |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 60, Series 767F, Grade Not Applicable, Overall Length 24 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x7/8, T27 (36107)
- WEILER Knot Wire End Wire Brush, Stainlesss Steel (90195)
- WEILER 9 in Dia, 1/8 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58324)
- CS UNITEC Bristle Wheel, 4in dia x 1in (46102N)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Cloth Belt 340D, 36inx75 in 60 X-weight, 3/pk (7010290612)
- 3M Cloth Belt 777F, 2inx72 in 60 YF-weight, 25/inner 50/pk (7000118458)
- 3M File Belt Sander Attachment Arm, Thick S (28371)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 20-1/2 120, 1/2" W, 20-1/2" L, Aluminum Oxide, 120 Grit, AO/X GP (70082Z83)
- 3M Sanding Belts