Shop All Sanding Belts
3M
Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon
Mfr # 767F
Zoro # G305375541
product price: $249.99
/pk 2, $125.00/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
- Series 767F
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 767F
- Zoro # G305375541
- UPC # 00638060898154
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 60 in |
Overall Width | 37 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 60 |
Series | 767F |
Color | Maroon |
Backing Weight | YF |
Backing Material | Polyester |
Belt Joint Type | Butt Joint |
Coating Coverage | Open |
Flexibility Type | Single |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 60, Series 767F, Grade Not Applicable, Overall Length 60 in, Overall Width 37 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20085)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z SGP CURVE STEELOX, Zirconia, 40 Grit, Medium Radius (67200)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 18, 4-1/2 in (45HDDGDX1)
- DYNABRADE Dmnd Cut-Off Wheel, 3"dia.x3/8"40/50G G/S (93658)
- 3M Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 767F, Maroon (767F)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide (7000118867)
- 3M Cloth Belt 577F, 2-1/2inx60 in 36 YF-wei (577F)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Utility Cloth Roll 211K, 2inx50yd400 J-weight, 5/pk (7000118355)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 80G, 3-1/2" W, 80 Grit, CoolCut XX (07F508)
- 3M Sanding Belts