Shop All Sanding Belts
3M
Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon
Mfr # 767F
Zoro # G805375614
product price: $676.99
/pk 50, $13.54/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
- Series 767F
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 767F
- Zoro # G805375614
- UPC # 00638060898635
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Length | 132 in |
Overall Width | 2 in |
Belt Width x Length | 2 in W x 132 in L |
Belt Dimensions | 2x132 |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Series | 767F |
Color | Maroon |
Backing Weight | YF |
Backing Material | Polyester |
Abrasive Grade | Extra Coarse |
Type - Grit | Coated - 36 |
Type - Grade | Coated |
Flexibility Type | Single |
Belt Grit | 36 |
Backing Material & Wt | YF Wt Polyester |
Belt Backing | Y Wt Cloth |
Coating Coverage | Open |
Abrasive Type - Grade - Grit | Coated - 36 / P36 |
Abrasive Grit | 36 / P36 |
Type - Backing material-wt - flexibility | Coated - YF Wt Polyester - Single |
Belt Joint Type | Butt Joint |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 36, Series 767F, Grade Not Applicable, Overall Length 132 in, Overall Width 2 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 6"x.035"x1-1/4" (66252822958)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45213)
- PFERD Carbide Bur - Oval Shape, ALU Cut - 1/2" x 7/8" x 1/4" Shank - SE-5 (24655)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 50G, TR, PK25 (11-31664)
- 3M File Belt, 1/2" x 18", 80 Grade, PK50 (33446)
- 3M Cloth Belt 340D, 43inx75 in P220 X-weight, 5/pk (7010300098)
- 3M Cloth Belt 777F, 4inx36 in 60 YF-weight, 10/inner 50/pk (7010360674)
- 3M File Belt Arm #28368 Repair Kit 30663, 1 Per Poly Bag 1/pk (30663)
- 3M Utility Cloth Roll 211K, 2inx50yd240 J-w (7000118348)
- 3M Trizact Finesse-it Flm Dsc Rl 466LA, 6inx (466LA)
- NORTON ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, 120 Grit, Fine, Rapid Prep, Maroon (66261055331)
- 3M Sanding Belts