Shop All Sanding Belts
3M
Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon
Mfr # 767F
Zoro # G405375625
product price: $579.99
/pk 3, $193.33/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
- Series 767F
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 767F
- Zoro # G405375625
- UPC # 00638060897829
- Country of Origin United States
- Category Sanding Belts
Dimensions
Overall Width | 43 in |
Belt Width x Length | 43 in W x 75 in L |
Overall Length | 75 in |
Belt Dimensions | 43x75 |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Series | 767F |
Color | Maroon |
Backing Weight | YF |
Backing Material | Polyester |
Flexibility Type | Single |
Abrasive Type - Grade - Grit | Coated - 36 / P36 |
Belt Backing | Y Wt Cloth |
Type - backing material-wt - flexibility | Coated - Polyester - YF - Single |
Coating Coverage | Open |
Abrasive Grade | Extra Coarse |
Abrasive Grit | 36 / P36 |
Backing Material & Wt | YF Wt Polyester |
Abrasive Type - Grit | Coated - 36 |
Belt Grit | 36 |
Abrasive Type - Grade | Coated |
Belt Joint Type | Butt Joint |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 36, Series 767F, Grade Not Applicable, Overall Length 75 in, Overall Width 43 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, Brown, 39 ft L, 1" W (66261134303)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5 in., Maroon (7000046245)
- NORTON ABRASIVES Single Grit Benchstone (61463685480)
- DEDECO SUNBURST 8'' TS DISCS YELLOW 80 GRIT (A/O) 70/BX (1908)
- 3M Belt Sanding Pwr 4X36In 80Grit (27385)
- 3M File Belt Sander Attachment Arm, Standard 28368, 1/pk (28368)
- 3M Roloc Disc TS 777F, 3 in 60 YF-weight, 50/inner 200/pk (7010363900)
- 3M 384F Cloth Belt, 3/4inx18 in, 36+ XF-weight, 50/inner 200/pk (7100128753)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide (7000118867)
- 3M Trizact Cloth Belt 217EA, 3inx132in A16 J (7100026386)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Sanding Belts