Shop All Sanding Belts
3M
Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon
Mfr # 767F
Zoro # G105375581
product price: $616.99
/pk 2, $308.50/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 36
- Series 767F
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 767F
- Zoro # G105375581
- UPC # 00638060897836
- Country of Origin United States
- Category Sanding Belts
Dimensions
Belt Dimensions | 52x103 |
Overall Width | 52 in |
Overall Length | 103 in |
Belt Width x Length | 52 in W x 103 in L |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 36 |
Series | 767F |
Color | Maroon |
Backing Material | Polyester |
Backing Weight | YF |
Belt Joint Type | Butt Joint |
Backing Material & Wt | YF Wt Polyester |
Abrasive Type - Grade | Coated |
Type - backing material-wt - flexibility | Coated - Polyester - YF - Single |
Abrasive Grade | Extra Coarse |
Abrasive Type - Grit | Coated - 36 |
Coating Coverage | Open |
Abrasive Grit | 36 / P36 |
Belt Backing | Y Wt Cloth |
Flexibility Type | Single |
Abrasive Type - Grade - Grit | Coated - 36 / P36 |
Belt Grit | 36 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 36, Series 767F, Grade Not Applicable, Overall Length 103 in, Overall Width 52 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs A/O Spiral Band 700770, 1/2inx (700770)
- MIRKA Mirka MA02.101.220 9 x 11 in. Sheet 220 Grit Carat Flex (MA02.101.220)
- PFERD 1-1/2" x 2-1/2" Type 16 Cone, 3/8-24 Thd. - A 16 PSF (61816)
- NORTON ABRASIVES FIBER DISC 5"" 36G BX/25 (07660701910)
- 3M Cloth Belt 340D, 37inx60 in P220 X-weigh (7010300097)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Cloth Belt 384F, 1-1/8inx21in, 80+ XFwt, Fabri-Lok Splice, 50/pk (7100141436)
- 3M Sanding Belt, Aluminum Oxide, A10 (268XA)
- 3M Trizact Belt 953FA, 6inx132 in A100 XF-w (7010326330)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M 3M„¢ Scotch-Brite„¢ Surface Conditioning Belt 6" x 48" MED Grit Aluminum Oxide (7000120725)
- 3M Sanding Belts