Shop All Sanding Belts
3M
Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 767F, Maroon
Mfr # 767F
Zoro # G405375526
product price: $467.99
/pk 20, $23.40/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
- Series 767F
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 767F
- Zoro # G405375526
- UPC # 00638060898055
- Country of Origin United States
- Category Sanding Belts
Dimensions
Belt Dimensions | 6x90 |
Belt Width x Length | 6 in W x 90 in L |
Overall Length | 90 in |
Overall Width | 6 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 120 |
Series | 767F |
Color | Maroon |
Backing Weight | YF |
Backing Material | Polyester |
Abrasive Grade | Medium |
Coating Coverage | Open |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Flexibility Type | Single |
Type - Grit | Coated - 120 |
Abrasive Grit | 120 / P120 |
Belt Backing | Y Wt Cloth |
Belt Grit | 120 |
Backing Material & Wt | YF Wt Polyester |
Type - Grade | Coated |
Belt Joint Type | Butt Joint |
Type - Backing material-wt - flexibility | Coated - YF Wt Polyester - Single |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 120, Series 767F, Grade Not Applicable, Overall Length 90 in, Overall Width 6 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x1/4 (11L302)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A60 (624138000)
- DIAMABRUSH Abrasive Pad, 20 in., For Concrete Sanding (902001221)
- BON TOOL Bon 84-150 Gong Brush, Plastic 20" (84-150)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Sanding Belt, Ceramic Aluminum Oxide, Orange (777F)
- 3M Utility Cloth Roll 211K, 1inx50yd120 J-weight, 5/pk (7000118335)
- 3M Trizact Cloth Belt 237AA, 2inx48in A16 X- (7010309438)
- 3M Cloth Belt 707E, P120 JE-weight, 3"x 132 (707E 402)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- OATEY 120 Grit Sand Cloth - 1.50 in. x 10 Yard (OA600978)
- 3M Sanding Belts