Shop All Sanding Belts
3M
Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 767F, Maroon
Mfr # 767F
Zoro # G205375528
product price: $750.99
/pk 5, $150.20/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
- Series 767F
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 767F
- Zoro # G205375528
- UPC # 00638060898383
- Country of Origin United States
- Category Sanding Belts
Dimensions
Belt Width x Length | 43 in W x 75 in L |
Overall Width | 43 in |
Overall Length | 75 in |
Belt Dimensions | 43x75 |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 120 |
Series | 767F |
Color | Maroon |
Backing Weight | YF |
Backing Material | Polyester |
Abrasive Type - Grade | Coated |
Belt Grit | 120 |
Abrasive Grit | 120 / P120 |
Abrasive Type - Grit | Coated - 120 |
Type - backing material-wt - flexibility | Coated - Polyester - YF - Single |
Flexibility Type | Single |
Coating Coverage | Open |
Belt Joint Type | Butt Joint |
Abrasive Type - Grade - Grit | Coated - 120 / P120 |
Belt Backing | Y Wt Cloth |
Backing Material & Wt | YF Wt Polyester |
Abrasive Grade | Medium |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 120, Series 767F, Grade Not Applicable, Overall Length 75 in, Overall Width 43 in, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Sanding Disc, 7 D, Grit 40 (66261192846)
- SHARK INDUSTRIES 4 "x 1/16" x 3/8" Cut-off Wheels 54 Grit - 10 Pk (12712)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839089)
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 10inx1/2inx3in (66253149729)
- 3M Cloth Belt 340D, 36inx75 in 60 X-weight, 3/pk (7010290612)
- 3M Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Utility Cloth Roll 211K, 2inx50yd400 J-weight, 5/pk (7000118355)
- 3M Cloth Belt 577F, 1/2inx24 in 36 YF-weigh (577F)
- 3M File Belt, 3/5" x 13", 60 Grade, PK50 (33439)
- 3M Cloth Belt 777F, 3/4"x 18", 80 YF-weight (777F 201)
- MIRKA Mirka MA57.3.24.080 3 x 24 in. Hiolet X-wt Belt 80G; Maroon (MA57.3.24.080)
- 3M Sanding Belts