Shop All Coated Sanding Belts
3M
Sanding Belt, Coated, 37 in W, 75 in L, 120 Grit, Fine, Aluminum Oxide, 340D, Brown
Mfr # 7010326388
Zoro # G4578397
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37 in
- Length 75 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7010326388
- Zoro # G4578397
- UPC # 00051115666407
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 37 in |
Length | 75 in |
Overall Width | 37 in |
Overall Length | 75 in |
Belt Width x Length | 37 in W x 75 in L |
Belt Dimensions | 37x75 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit P120, Series 340D, Grade Not Applicable, Overall Length 75 in, Overall Width 37 in, Resistance Properties Load, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P320 Grit (9A-570-320)
- NORTON ABRASIVES Cutoff Wheels (66252849382)
- MERIT Flap Wheel, 6 In D, 2 In W, 1 In, 180 G (08834123038)
- S.O.S. Steel Wool Soap Pad, PK180 (88320)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010362087)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010326384)
- 3M Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7000119452)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361741)
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Medium, Ceramic, 777F, Orange (7000118435)
- 3M Sanding Belt, Coated, 3 in W, 18 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211336)
- PFERD Coated Belt, Co-Cool, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Ceramic Oxide (49618)
- 3M Coated Sanding Belts