Shop All Coated Sanding Belts
3M
Sanding Belt, Coated, 2 in W, 18 15/16 in L, P120 Grit, Fine, Aluminum Oxide, 341D, Brown
Mfr # 7100065776
Zoro # G5963991
product price: $114.99
/pk 50, $2.30/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 18 15/16 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100065776
- Zoro # G5963991
- UPC # 00051144268061
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 18 15/16 in |
Belt Width x Length | 2 in W x 19 in L |
Overall Width | 2 in |
Overall Length | 19 in |
Belt Dimensions | 2x19 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series 341D, Grade Fine, Overall Length 19 in, Overall Width 2 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fiber Discs, 3" dia., Abrasive Grit 60 (7100100885)
- CONTINENTAL ABRASIVES 12" X Weight Cloth Zirconia 80 Grit PSA Disc (SD-12PZN080)
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 40 Grit T29 Zirconia Standard Flap Disc (F-4510409)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P220, 1/RL (23-573-220)
- 3M Sanding Belt, Coated, 3 in W, 18 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211336)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 60 Grit, Medium, Aluminum Oxide, 340D, Brown (7010361978)
- 3M Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 777F, Orange (60430040745)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, 341D, Brown (01457)
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7100069158)
- 3M Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (01451)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-040024005)
- 3M Coated Sanding Belts