Shop All Coated Sanding Belts
3M
Sanding Belt, Coated, 1/2 in W, 24 in L, A100 Grit, Fine, Aluminum Oxide, 337DC, Gray
Mfr # 7100089709
Zoro # G3007868
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 1/2 in
- Length 24 in
- Grit A100
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100089709
- Zoro # G3007868
- UPC # 00048011331386
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Belt Width x Length | 1/2 in W x 24 in L |
Belt Dimensions | 1/2x24 |
Overall Width | 1/2 in |
Overall Length | 24 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A100, Series 337DC, Grade Fine, Overall Length 24 in, Overall Width 1/2 in, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, Ceramic, 6x60", PK10, Coated, 6" W, 60" L, 36 Grit, Very Coarse, Ceramic, Red (289401)
- FLEX-HONE TOOL GBD700240BC FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC) (GBD700240BC)
- PFERD Coated Belt, Al/Oxd, 1/2"x24", 120 Grit, Coated, 1/2" W, 24" L, 120 Grit, Aluminum Oxide (49046)
- SCOTCH-BRITE Clean and Strip Disc, AlO, 4in, XF, TR, PK10 (07466)
- 3M Sanding Belt, Coated, 3 in W, 18 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211336)
- 3M Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Not Applicable, Aluminum Oxide, 384F, Maroon (7010327827)
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7100040247)
- 3M Sanding Belt, Coated, 6 in W, 60 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118800)
- 3M Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, P120 Grit, Fine, Ceramic, 777F, Orange (7000118390)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 60 Grit, Medium, Aluminum Oxide, 340D, Brown (7010361978)
- VSM Abrasive Belt, 60 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Zirconia, ZK713X (92974)
- 3M Coated Sanding Belts