Shop All Coated Sanding Belts
3M
Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Medium, Ceramic, 777F, Orange
Mfr # 7000118435
Zoro # G2760125
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118435
- Zoro # G2760125
- UPC # 00051144774913
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Belt Dimensions | 1/2x24 |
Belt Width x Length | 1/2 in W x 24 in L |
Overall Length | 24 in |
Overall Width | 1/2 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 777F, Grade Medium, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 80 Grit (98807)
- SCOTCH-BRITE Cross Buff, 1 in. (7000121124)
- 3M CUBITRON CubitroniI Fibre Disc, 33416, 5"x7/8i, PK25 (33416)
- SHAVIV Deburring Blade (151-29207)
- 3M Sanding Belt, Coated, 1 1/2 in W, 18 15/16 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D (26818)
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (60440258790)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, P100 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010360545)
- 3M Sanding Belt, Coated, 2 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 777F, Orange (60430040745)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7010363096)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 60 Grit, Medium, Aluminum Oxide, 340D, Brown (7010361978)
- VSM Abrasive Belt, 400 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, CK721X (125205)
- 3M Coated Sanding Belts