Shop All Coated Sanding Belts
3M
Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Ceramic, 777F, Orange
Mfr # 60420006979
Zoro # G2625716
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 60420006979
- Zoro # G2625716
- UPC # 051144770656
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Belt Dimensions | 1/2x24 |
Overall Length | 24 in |
Belt Width x Length | 1/2 in W x 24 in L |
Overall Width | 1/2 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 777F, Grade Medium, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Heat, Backing Material Polyester, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Tool, Plastic, HSS, UB2 Series (155-29081)
- NORTON ABRASIVES Sharpening File, Tri, A/O, Orange/Brn, Med (61463686280)
- 3M Hookit Blu Dsc 321U MultiH, 36159, 5, PK200 (36159)
- MIRKA Backup Pad 8" Psa (108)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010326384)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361741)
- 3M Sanding Belt, Coated, 1 1/2 in W, 18 15/16 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D (26818)
- 3M Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Zirconia Alumina, 577F, Green (60440258790)
- 3M Sanding Belt, Coated, 37 in W, 75 in L, 120 Grit, Fine, Aluminum Oxide, 340D, Brown (7010326388)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, P240 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010361730)
- NORTON ABRASIVES Sanding Belt, Coated, 25 in W, 60 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (69957328115)
- 3M Coated Sanding Belts