Shop All Sanding Belts
3M
Sanding Belt, Ceramic Aluminum Oxide, Orange
Mfr # 777F
Zoro # G6126388
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic Aluminum Oxide
- Color Orange
- Backing Weight YF Weight
- Backing Material Polyester Cloth
- Bond Type Resin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 777F
- Zoro # G6126388
- UPC # 00051144779277
- Country of Origin United States
- Category Sanding Belts
Details
Item | Sanding Belt |
Abrasive Material | Ceramic Aluminum Oxide |
Color | Orange |
Backing Weight | YF Weight |
Backing Material | Polyester Cloth |
Bond Type | Resin |
Application | Deburring, Finishing, Weld Grinding, Surface Preparation |
Splice Type | Lap Unskived |
Flex Type | L-flex |
Back Color | Brown |
Description
Cloth Belt 777F,6 In.x48 In.,40 YF-Weight,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CGW Abrasives 48022 Resin Fibre Disc 5" DIA 36 Grit Aluminum Oxide (48022)
- 3M PSA Sanding Disc Roll, 5in.dia., P80, PK4 (7000119535)
- ZORO SELECT Quick Change Disc, 4" dia., 60 Grit, Brown (05539554565)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/4x1.25, AO, 80G, PK5 (66253043461)
- 3M Cloth Belt 577F, 2inx36 in 80 YF-weight, (7010308378)
- 3M 33437 36+ 786F PSG Belt 3/8X13, 10PK (7100033193)
- 3M Utility Cloth Roll 211K, 2inx50yd500 J-w (7000118357)
- 3M Cloth Belt 384F, 1-1/8inx21in, 80+ XFwt, Fabri-Lok Splice, 50/pk (7100141436)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Paper Belt 364UZ, 52inx103 in P100 F-wei (7010362114)
- PFERD Surface Cond Belt, 3/4"x20-1/2", Medium, 3/4" W, 20-1/2" L, Surface Conditioning, Aluminum Oxide (43566)
- 3M Sanding Belts