Shop All Sanding Belts
3M
Sanding Belt, Ceramic Aluminum Oxide, Orange
Mfr # 777F
Zoro # G6125511
Free Shipping & Returns
$1,032.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic Aluminum Oxide
- Color Orange
- Backing Material Polyester Cloth
- Backing Weight YF Weight
- Back Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 777F
- Zoro # G6125511
- UPC # 00051111679227
- Country of Origin United States
- Category Sanding Belts
Details
Item | Sanding Belt |
Abrasive Material | Ceramic Aluminum Oxide |
Color | Orange |
Backing Material | Polyester Cloth |
Backing Weight | YF Weight |
Back Color | Brown |
Bond Type | Resin |
Splice Type | Lap Unskived |
Flex Type | L-flex |
Application | Deburring, Finishing, Weld Grinding, Surface Preparation |
Description
Cloth Belt 777F,37 In.x60 In.,P100 YF-Weig,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Washer, For Use W/5UJF7, 5UJF8, 5UJF9, 5UJG0 (03-238)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802K)
- ARC ABRASIVES Belt Predator 3-1/2 X 15-1/2 80, 3-1/2" W, 15-1/2" L, 80 Grit, Predator (71-035015506W)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 80 Grit (11139Z5)
- 3M Roloc Disc TSM 777F, 2 in 80 YF-weight, 50/inner 200/pk (7000118300)
- 3M Cloth Belt 577F, 1/2inx24 in 36 YF-weigh (577F)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Cloth Belt 340D, 6inx89 in P120 X-weight, 20/pk (7010360825)
- 3M File Belt Arm #28368 Repair Kit 30663, 1 Per Poly Bag 1/pk (30663)
- MIRKA Sanding Belt, 3" W, 21" L, 80 Grit, Abranet (AB-3-21-080T)
- 3M Sanding Belts