Shop All Sanding Belts
3M
Sanding Belt, Ceramic Aluminum Oxide, Orange
Mfr # 777F
Zoro # G6124942
product price: $746.99
/pk 200, $3.73/ea
Free Shipping & Returns
$746.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic Aluminum Oxide
- Color Orange
- Backing Weight YF Weight
- Backing Material Polyester Cloth
- Application Deburring, Finishing, Weld Grinding, Surface Preparation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 777F
- Zoro # G6124942
- UPC # 00051111679517
- Country of Origin United States
- Category Sanding Belts
Details
Item | Sanding Belt |
Abrasive Material | Ceramic Aluminum Oxide |
Color | Orange |
Backing Weight | YF Weight |
Backing Material | Polyester Cloth |
Application | Deburring, Finishing, Weld Grinding, Surface Preparation |
Back Color | Brown |
Splice Type | Lap Unskived |
Bond Type | Resin |
Flex Type | L-flex |
Description
Cloth Belt 777F,1 In.x42 In.,P150 YF-wt.,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Abrasive Cut-Off Wheel, 24 Grit (GWX27M450)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.020" dia. (66254443018)
- WESTWARD Double Spiral Tube Brush, 1-1/4" Dia, PK10 (88404)
- ARC ABRASIVES Belt Ao/X Gp 25 X 60 40, 25" W, 60" L, Aluminum Oxide, 40 Grit, AO/X GP (72153)
- 3M File Belt Sander Attachment Arm, Thick S (28371)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Cloth Belt 577F, 3/4inx18 in 36 YF-weigh (577F)
- 3M Cloth Belt 341D, 6inx48 in P100 X-weight (341D)
- 3M Utility Cloth Roll 211K, 2inx50yd240 J-w (7000118348)
- 3M Sanding Belt, 2-1/2" W, 72" L, Closed Coat, Aluminum Oxide, P120 Grit, Brown (341D)
- DYNABRADE Belt, 40G, 3"X10-11/16" (92100)
- 3M Sanding Belts