Shop All Sanding Belts
3M
Sanding Belt, Ceramic Aluminum Oxide, Orange
Mfr # 777F
Zoro # G6124601
product price: $514.99
/pk 200, $2.57/ea
Free Shipping & Returns
$514.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Ceramic Aluminum Oxide
- Color Orange
- Backing Material Polyester Cloth
- Backing Weight YF Weight
- Application Deburring, Finishing, Weld Grinding, Surface Preparation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 777F
- Zoro # G6124601
- UPC # 00051144805518
- Country of Origin United States
- Category Sanding Belts
Details
Item | Sanding Belt |
Abrasive Material | Ceramic Aluminum Oxide |
Color | Orange |
Backing Material | Polyester Cloth |
Backing Weight | YF Weight |
Application | Deburring, Finishing, Weld Grinding, Surface Preparation |
Back Color | Brown |
Splice Type | Lap Unskived |
Flex Type | L-flex |
Bond Type | Resin |
Description
Cloth Belt 777F,1/2 In.x18 In.,60 YF-wt.,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 5/8"-11 T27 Fiberglass (629488000)
- CLIMAX METAL PRODUCTS SD-032032-04NL Standard Nut Lock Sanding Drum with Shank (SD-032032-04NL)
- UNEEDA EKASILK PLUS 10mm Sponge 3"x 4" Fine (220-240 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105621)
- NORTON ABRASIVES Abrasive Roll, 4"W x 30 ft. L, 400 to 600G (66261058357)
- 3M File Belt, 3/5" x 13", 80 Grade, PK50 (33440)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Cloth Belt 341D, 6inx48 in P100 X-weight (341D)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide (7000118867)
- DYNABRADE Belt, 60G, 2"X72" (94775)
- 3M Sanding Belts