Shop All Sanding Belts
3M
Sanding Belt, Aluminum Oxide, A5
Mfr # 268XA
Zoro # G6158588
product price: $325.99
/pk 100, $3.26/ea
Free Shipping & Returns
$325.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade A5
- Disc Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 268XA
- Zoro # G6158588
- UPC # 00051111500316
- Country of Origin United States
- Category Sanding Belts
Dimensions
Disc Diameter | 5" |
Details
Item | Sanding Belt |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | A5 |
Description
Trizact PSA Flm Dsc,268XA,5 In.xNH,A5,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Disc, 120 Grit, 947A, 3in (7100076894)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A208)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 6"x3/8"x5/8"-11 (13L604)
- PEARL Pro-V AO SlimCut 6 x .045 x 7/8 A46 T-27 (PVDCW06A)
- 3M Cloth Belt 577F, 3/4inx18 in 36 YF-weigh (577F)
- 3M Utility Cloth Roll 211K, 2inx50yd240 J-w (7000118348)
- 3M Cloth Belt 361F, 37inx60 in P180 XF-weig (361F)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Belt Sanding Pwr 4X36In 120Grt (27403)
- 3M 384F Cloth Belt, 3/4inx18 in, 36+ XF-weight, 50/inner 200/pk (7100128753)
- 3M Sanding Belt, Aluminum Oxide, A5 (268XA)
- 3M Sanding Belts