Shop All Sanding Belts
3M
Sanding Belt, Aluminum Oxide, A5
Mfr # 268XA
Zoro # G6158542
product price: $578.99
/pk 25, $23.16/ea
Free Shipping & Returns
$578.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade A5
- Disc Diameter 11-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 268XA
- Zoro # G6158542
- UPC # 00051141274959
- Country of Origin United States
- Category Sanding Belts
Dimensions
Disc Diameter | 11-1/4" |
Details
Item | Sanding Belt |
Vacuum Hole Design | No Hole |
Abrasive Material | Aluminum Oxide |
Grade | A5 |
Description
Trizct Hookit Flm Dsc,268XA,11-1/4 In.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Disc, 3In, 50 Grit, TP, PK50 (69957399788)
- 3M Wetordry Sandpaper 9086NA, 9"x11", Ex, PK50 (9086NA)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 100 Grit (66261136180)
- DYNABRADE Dynabug II, Disc Pad, 3"x 5" (56317)
- 3M Cloth Belt 341D, 6inx48 in P100 X-weight (341D)
- 3M Trizact Belt 953FA, 6inx132 in A100 XF-w (7010326330)
- 3M 3M„¢ Cloth Belt 340D 37" X 60" P120 Grit Aluminum Oxide (7010326389)
- 3M Utility Cloth Roll 211K, 1-1/2inx50yd500 J-weight, 5/pk (7010308048)
- 3M Belt Sanding Pwr 3X24In 36Grit (27393)
- 3M Cloth Belt 777F, 4inx36 in 60 YF-weight, 10/inner 50/pk (7010360674)
- 3M Trizact Cloth Belt 237AA, 2inx48in A16 X- (7010309438)
- 3M Sanding Belts