Shop All Sanding Belts
3M
Sanding Belt, Aluminum Oxide, A35
Mfr # 268XA
Zoro # G6158612
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Center Hole
- Abrasive Material Aluminum Oxide
- Grade A35
- Disc Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 268XA
- Zoro # G6158612
- UPC # 00051144888016
- Country of Origin United States
- Category Sanding Belts
Dimensions
Disc Diameter | 5" |
Details
Item | Sanding Belt |
Vacuum Hole Design | Center Hole |
Abrasive Material | Aluminum Oxide |
Grade | A35 |
Description
Trizact PSA Flm Dsc Rl,268XA,5 In.x5/8 In.,A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2" TC DISCS YELLOW 80 GRIT (A/O) 12/BX (1291)
- NORTON ABRASIVES Rapid Strip 4-1/2 in. D X 5/8-11 in. Silicon Carbide Clipper Classic Disc 1 each (70184601594)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 2" 36 (75-31450)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P220 Very Fine Grit, PK100 (66261131595)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Cloth Belt 577F, 3/4inx18 in 36 YF-weigh (577F)
- 3M Trizact Belt 953FA, 6inx132 in A100 XF-w (7010326330)
- 3M Sanding Belt, 1/2" W, 18" L, 60 Grit, CUBITRON II (3M ABR-947A-60-0.5X18(50))
- 3M Trizact Cloth Belt 253FA, 25inx60 in A16 (7010360148)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 120, 2" W, 27" L, Aluminum Oxide, 120 Grit, AO/X GP (70302708)
- 3M Sanding Belts