Shop All Sanding Belts
3M
Sanding Belt, 2-1/2" W, 72" L, Closed Coat, Aluminum Oxide, P120 Grit, Brown
Mfr # 341D
Zoro # G6121101
Free Shipping & Returns
$256.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2-1/2"
- Length 72"
- Abrasive Type Closed Coat
- Abrasive Material Aluminum Oxide
- Grit P120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 341D
- Zoro # G6121101
- UPC # 00051144262953
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 2-1/2" |
Length | 72" |
Details
Item | Sanding Belt |
Abrasive Type | Closed Coat |
Abrasive Material | Aluminum Oxide |
Grit | P120 |
Color | Brown |
Backing Material | Cotton |
Backing Weight | X |
Description
Clth Blt 341D,2-1/2 In.x72 In.,P120 X-wt.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" x .035" TIGER AO Type 1 Cutting Wheel, A60T, 3/8" A.H. (57070)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63169)
- 3M 4-3/16"x11-1/4" Drywall Adhesives Die-Cut Sanding Screen 120-Gr, PK 10 (99438)
- WESTWARD Carbide Bur Set, Double Cut, 1/4 in. Shank (20UH85)
- 3M File Belt Sander Attachment Arm, Thin 28 (28369)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" 80 Grit Aluminum Oxide (7000118866)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Trizact Finesse-it Flm Dsc Rl 466LA, 6inx (466LA)
- 3M File Belt Arm #28368 Repair Kit 30663, 1 Per Poly Bag 1/pk (30663)
- 3M Paper Belt 366UZ, 6inx344 in P120 F-weig (7010362116)
- FEIN Sanding Belt, 3 in W, 79 in L, Zirconium Aluminum Oxide, 120 Grit (69903014000)
- 3M Sanding Belts