Shop All Sanding Belts
3M
Sanding Belt, 1/2" W, 18" L, 60 Grit, CUBITRON II
Mfr # 3M ABR-947A-60-0.5X18(50)
Zoro # G5741900
product price: $181.99
/pk 50, $3.64/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns
$363.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18"
- Grit 60
- Series CUBITRON II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3M ABR-947A-60-0.5X18(50)
- Zoro # G5741900
- UPC # 888519329887
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 18" |
Details
Item | Sanding Belt |
Grit | 60 |
Series | CUBITRON II |
Description
Cubitron Belt,60+,1/2 In.x18 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buffing Wheel, Spiral Sewn, 10 In Dia. (12U087)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 (66252940885)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120012)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 7/8 (66623399064)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M 3M„¢ Scotch-Brite„¢ Surface Conditioning Belt 6" x 48" MED Grit Aluminum Oxide (7000120725)
- 3M Cloth Belt 577F, 2inx36 in 80 YF-weight, (7010308378)
- 3M Cloth Belt 577F, 3/4inx18 in 36 YF-weigh (577F)
- 3M Trizact Cloth Belt 307EA, 2inx72in A30 J (7010365015)
- 3M File Belt, 3/5" x 13", 80 Grade, PK50 (33440)
- MIRKA Sanding Belt, 3" W, 18" L, 50 Grit, Hiolit X (57-3-18-050T)
- 3M Sanding Belts