Shop All Sanding Belts
3M
Sanding Belt, 1" W, 3/4" L, Closed Coat, Ceramic, 60 Grit, Orange
Mfr # 7000118603
Zoro # G6129267
product price: $88.75
/pk 100, $0.89/ea
Free Shipping & Returns
$88.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Grit 60
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000118603
- Zoro # G6129267
- UPC # 00051141203058
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 1" |
Length | 3/4" |
Details
Item | Sanding Belt |
Grit | 60 |
Abrasive Material | Ceramic |
Backing Material | Cloth |
Abrasive Type | Closed Coat |
Color | Orange |
Backing Weight | X |
Description
Cloth Spiral Bnd 747D,1 In.x3/4 In.,60 X,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flush Mounting Set, 5/8"-11" Spindle (30B021)
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 18", PK10, Coated, 3" W, 18" L, 120 Grit, Fine, Zirconia, ZK713X (211502)
- DYNABRADE LockingDisc, 3"dia., 50G (92042)
- SGSPRO Carbide Bur, Tree, 1/4in, Shank 1/8in (13728)
- 3M File Belt, 3/5" x 13", 80 Grade, PK50 (33440)
- 3M Utility Cloth Roll 211K, 2inx50yd400 J-weight, 5/pk (7000118355)
- 3M Paper Belt 364UZ, 37inx75 in P180 F-weight, 5/pk (7000119073)
- 3M Cloth Belt 384F, 1/2inx24in, 220+ XFwt, Fabri-Lok Splice, 200/pk (7100141421)
- 3M Sanding Belt, Coated, Ceramic, 36 Grit, Not Applicable, 767F, Maroon (767F)
- 3M Trizact Cloth Belt 217EA, 3inx132in A16 J (7100026386)
- DYNABRADE Belt, 3/4" W x 18" L, 80 Grit, PK50 (79036)
- 3M Sanding Belts