Shop All Repair Glazes & Putties
3M
Sand Rigid Parts Repair
Mfr # 08275
Zoro # G1860031
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 400 mL
- Type Two Part Epoxy
- Color Blue/White
- Includes (2) Nozzles
- Standards 29 CFR 1910.1200, OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08275
- Zoro # G1860031
- UPC # 00051135082751
- Country of Origin United States
- Category Repair Glazes & Putties
Dimensions
Size | 400 mL |
Container Size | 13.53 fl oz |
Details
Item | Rigid Parts Repair |
Type | Two Part Epoxy |
Color | Blue/White |
Includes | (2) Nozzles |
Standards | 29 CFR 1910.1200, OSHA |
VOC Content Weight | 1 g/L |
Maximum Operating Temperature | 180 Degrees F |
Full Cure Time | 4 hr |
VOC Content Weight Percentage | 0.1% |
Product Type | Body Filler and Repair Adhesive |
Working Time | 10 min |
Base Type | Epoxy |
Container Type | Dual-Cartridge |
Number of Components | Two-Part System |
Compatible Surface Material | Plastic |
Minimum Operating Temperature | -20 Degrees F |
Description
Rigid Parts Repair, Product Type Body Filler and Repair Adhesive, Base Type Epoxy, Color Blue/White, Compatible Surface Material Plastic, Working Time 10 min, Full Cure Time 4 hr, Container Size 13.53 fl oz, Container Type Dual-Cartridge, Includes (2) Nozzles, Number of Components Two-Part System, Standards 29 CFR 1910.1200, OSHA, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F, VOC Content Weight 1 g/L, VOC Content Weight Percentage 0.1 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Group U1 SLA / GEL Battery Box for Cobra, Sevylor Boat (MAX3476899)
- DISCO Push Retainer Assortment, 345 pcs. (8692)
- VELVAC Deep Adapter Box - Bottom Entry (055041)
- QUICKCABLE Booster Cable, 1/0, 20ft., 800A (602370-001)
- 3M Glaze, Liquid, White (05928)
- 3M Panel Bonding Adhesive (08115)
- 3M Bonding/Sidelite Adhesive, 47.3mL, PK6 (08641)
- 3M Finesse-It Ii Glaze, 1 Quart, 5928 (MMM5928)
- 3M 3M Rubbing Compound, 05974, Gallon (7100114579)
- 3M Flexible Parts Repair (05887)
- U-POL DOLPHIN 1K Combination Putty, Tube (UP0657)
- 3M Repair Glazes & Putties