Shop All Hook & Loop Sanding Discs
3M
SAND DISC 80G 5X5"" 10PK
Mfr # Disc5in10pk80
Zoro # G205915311
product price: $14.39
/pk 10, $1.44/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Grade Coarse
- Grit 80
- For Use With 5 and 8-hole Sanders
- Features Quick and easy attachment and removal; Ideal for coating removal, leveling and finishing; For use on wood, plastic and metal; Dust extraction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # Disc5in10pk80
- Zoro # G205915311
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Grade | Coarse |
Grit | 80 |
For Use With | 5 and 8-hole Sanders |
Item | Power Sanding Disc |
Features | Quick and easy attachment and removal; Ideal for coating removal, leveling and finishing; For use on wood, plastic and metal; Dust extraction |
Micron Grade | Non Pertinent |
Description
3M Ultra Durable 5 in. Ceramic Hook and Loop Sanding Disc 80 Grit 10 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 3/4x3/4x1/8 In Shank, 80G (08834131831)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (93394)
- DYNABRADE 3" ExtremeVac3/16 (X31V)
- CGW ABRASIVES 4-1-2X7-8 Z3-40 T27 Reg100 Pct. Za Flap Disc (421-42302)
- 3M Hook-and-Loop Disc BU Pad, 6D (906)
- 3M Stikit Gold Film Disc Roll 255L, 5inxNH P80,100 ea/rl 4 rl/pk (82471)
- 3M Hookit Disc Pad 28662, 5inx1/2 in 5/8-11 (28662)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247522)
- 3M Film Disc, Gold, 80 Grit, 3 in. Dia, PK50 (7010361561)
- 3M PURPLE CLEAN SANDING HOOKIT DISC 3 IN P500 50BOX (MMM30272)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK20 (7100250825)
- 3M Hook & Loop Sanding Discs