Shop All Hook & Loop Sanding Discs
3M
SAND DISC 60G 5X5"" 10PK
Mfr # Disc5in10pk60
Zoro # G405915425
product price: $14.35
/pk 10, $1.44/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Grade Coarse
- Grit 60
- For Use With 5 and 8-hole Sanders
- Micron Grade Non Pertinent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # Disc5in10pk60
- Zoro # G405915425
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Grade | Coarse |
Grit | 60 |
For Use With | 5 and 8-hole Sanders |
Item | Power Sanding Disc |
Micron Grade | Non Pertinent |
Features | Quick and easy attachment and removal; Ideal for coating removal, leveling and finishing; For use on wood, plastic and metal; Dust extraction |
Description
3M Ultra Durable 5 in. Ceramic Hook and Loop Sanding Disc 60 Grit 10 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Adapter, 1" Dia, Pk2 (96080)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Medium, 80 Grit (78072775478)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132145)
- 3M Quick Change Disc, AlO, 2in, 120G, TR, PK50 (7000000388)
- 3M Hook-and-Loop Film Disc, 150 Grit, PK50 (7010361562)
- 3M Film Disc, Red/Brown, 500 Grit, PK50 (60440275711)
- 3M Wetordry 99420NA Sand Paper, 400-Grit, Paper Backing, Silicone Carbide, Black (99420NA)
- 3M Film Disc, Gold, Aluminum Oxide, PK50 (7010361563)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100247573)
- 3M Trizact PSA Film Disc 568XA, 6inxNH, 100 (568XA)
- DYNABRADE HookandLoopDisc, 6", N/V, 60G, PK50 (91571)
- 3M Hook & Loop Sanding Discs