Shop All Winch Accessories
This Product is Discontinued
3M
Salalift II Winch 8102003, 1 EA (Discontinued)
Mfr # 8102003
Zoro # G904253431
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities
- Standards ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146
- Working Load Limit 350 lbs. (159 kg)
- Color Anodized Yellow, Black
- Overall Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 8102003
- Zoro # G904253431
- UPC # 840779005666
- Country of Origin United States
- Category Winch Accessories
Dimensions
Overall Length | 60 ft |
Details
Item | Winch |
Application | Construction, General Industrial, Mining, Oil & Gas, Transportation, Utilities |
Standards | ANSI Z117.1, ANSI Z117.1-1995, OSHA 1910.146 |
Working Load Limit | 350 lbs. (159 kg) |
Color | Anodized Yellow, Black |
Mounting Style | Portable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.