Shop All Marking and Warning Tapes
This Product is Discontinued
3M
Safety Warning Tape, Roll, 36 yd. L (Discontinued)
Mfr # 5700
Zoro # G2087891
This Product is Discontinued
Key Features
- Thickness 5.4 mil
- Material vinyl
- Pattern Striped
- Die Cut Shape Continuous Roll
- Safety Tape Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5700
- Zoro # G2087891
- UPC # 076308979348
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 108 ft |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 2 in x 108 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 2 in, 108 ft, 5.4 mil, Vinyl, 3M(TM), Scotch(R), Series 5700, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.