Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Safety-Walk 6in x 2' Black Slip-Resistant Reflective Tread 600BY-T6X24
Mfr # 399600BYT624
Zoro # G410795913
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 399600BYT624
- Zoro # G410795913
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Easily enhance the safety of your customers and employees by applying strips of 3M Safety-Walk slip-resistant tape to areas of your establishment that are high-risk for slips and falls! This general purpose black tape comes in a 2in x 60' roll and has a mineral-coated surface to create friction that combines with a low-profile design to drastically reduce tripping hazards. Thanks to the pressure-sensitive adhesive backing installation is as simple as firmly pressing it onto a prepared surface. There's no need to deal with cumbersome anchors or mats at installation or worry about wrinkling curling tearing shrinking or lifting after the fact--even under the rigors of equipment traffic! As versatile as it is effective this tape can even be applied to other surfaces like ladders construction machines and more!Overall Dimensions:Width: 2inLength: 60'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401141)
- DUPONT Coat Apron, Tychem(R) SL, White, L, PK25 (SL275TWHLG002500)
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, Large, 1-Dozen (708355L)
- 3M Anti-Slip Tape, White, 60ft.Lx6inH (280-6X60)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (610)
- 3M 3M™ 610 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992610)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- 3M ANTI SLIP TAPE BK 4""X60' (7733)
- CONDOR Anti-Slip Tape, Black, 8 in x 60 ft. (GRAN5062)
- 3M Anti-slip tapes, Treads & Stair Nosings