Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Safety-Walk 2in x 15' Black Slip-Resistant Tape 610B-R2X180
Mfr # 399610BR2180
Zoro # G910795871
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 399610BR2180
- Zoro # G910795871
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Convenient and versatile this 3M Safety-Walk 6in x 2' black / yellow stripe slip-resistant tread is an ideal addition to high traffic areas wherever caution is warranted. Its mineral coating creates a high friction surface helping to prevent slips and falls and can be used both indoors and outdoors. It features a black and yellow stripe pattern that makes it easily visible no matter where it is located and its low profile reduces the risk of tripping.This tread features a high-performance pressure-sensitive adhesive backing for a quick and easy application. With an NSFI high-traffic certification it is built to withstand the rigors of equipment traffic. It can be used in a variety of settings such as steps stairways entrances ramps ladders lawn equipment snowmobiles scooters construction machinery and vehicles. Stop accidents before they happen with this tread!Overall Dimensions:Length: 2'Width: 6in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR (169-13)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Red Plastic Chain (30005-50)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y1852-200)
- SAFETY TECHNOLOGY INTERNATIONAL Clock/Bell Guard (STI-9635-SS)
- 3M Anti-Slip Tape, Black, 6 in x 2 ft., PK50 (610)
- 3M Tread Slip-Resistant 4Inx15Ft (7636NA)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- 3M Anti-Slip Tape, 1 in W, Clear (220-1X60)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 2" x 40yds(120ft)- Yellow/Black (TAPE-FST-2)
- 3M Anti-slip tapes, Treads & Stair Nosings